This product requires certification to purchase.

208/240V 15A Power Relay

Carrier Corporation

208/240V 15A Power Relay

  • Fast #
  • Part #RP2830342
  • Item #10276636
  • Manufacturer Part #P283-0342
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

208/240V 15A Power Relay

  • Fast #
  • Part #RP2830342
  • Item #10276636
  • Manufacturer Part #P283-0342
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When a contractor needs to replace a relay, sequencer, or timer in a customer’s HVAC system, they can count on Totaline to provide the quality replacement components they need
  • Totaline components are made from quality materials, with affordability, durability, and reliability in mind
  • Totaline carries a full lineup of relays, sequencers, and timers for virtually any application
  • Some of the benefits dealers enjoy when working with us include
  • Fully stocked distribution centers to help them get the products they need
  • Quality components that provide an excellent replacement option
  • Wide range of components available for virtually any application
  • Requires Certification

Specifications

AMP:
15
Fits Model:
375A036040-A, 375A036060-A, 375A048080-A, 375A048100-A, 375A060100-A, 375A060120-A, 376A036035-A, 376A036055-A, 376A048070-A, 376A048090-A, 376A060090-A, 376A060110-A, 376B024040-A, 376B024040-B
Height:
1-7/10 in
Length:
1-1/2 in
Product Type:
Power Relay
Temperature Range:
-40 to 150 Deg F
Volts:
208/240V
Width:
2 in