This product requires certification to purchase.

208/240V 25A Fan Relay

Carrier Corporation

208/240V 25A Fan Relay

  • Fast #
  • Part #RP2830292
  • Item #10276632
  • Manufacturer Part #P283-0292
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

208/240V 25A Fan Relay

  • Fast #
  • Part #RP2830292
  • Item #10276632
  • Manufacturer Part #P283-0292
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When a contractor needs to replace a relay, sequencer, or timer in a customer’s HVAC system, they can count on Totaline to provide the quality replacement components they need
  • Totaline components are made from quality materials, with affordability, durability, and reliability in mind
  • Totaline carries a full lineup of relays, sequencers, and timers for virtually any application
  • Some of the benefits dealers enjoy when working with us include
  • Fully stocked distribution centers to help them get the products they need
  • Quality components that provide an excellent replacement option
  • Wide range of components available for virtually any application
  • Requires Certification

Specifications

AMP:
25
Height:
1/2 in
Length:
1-9/10 in
Product Type:
Fan Relay
Temperature Range:
-40 to 150 Deg F
Volts:
208/240V
Width:
1 in