This product requires certification to purchase.

20A Fuse

Carrier Corporation

20A Fuse

  • Fast #
  • Part #RFLSR20
  • Item #10275329
  • Manufacturer Part #FLSR20
5 out of 5 Customer Rating
Brand image
Carrier Corporation

20A Fuse

  • Fast #
  • Part #RFLSR20
  • Item #10275329
  • Manufacturer Part #FLSR20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
20
Length:
4-13/100 in
Product Type:
Fuse
UL Listed:
Yes
Volts:
600V
Width:
5-13/100 in