This product requires certification to purchase.

21-4/5 x 14-1/2 x 9-1/2 in. Outer Sound Blanket

Carrier Corporation

21-4/5 x 14-1/2 x 9-1/2 in. Outer Sound Blanket

  • Fast #
  • Part #RCD345402402
  • Item #10274622
  • Manufacturer Part #345402-402
3.9 out of 5 Customer Rating
Brand image
Carrier Corporation

21-4/5 x 14-1/2 x 9-1/2 in. Outer Sound Blanket

  • Fast #
  • Part #RCD345402402
  • Item #10274622
  • Manufacturer Part #345402-402
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier OEM Part
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
9-1/2 in
Length:
21-4/5 in
Product Type:
Outer Sound Blanket
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Size:
21-4/5 in x 14-1/2 in x 9-1/2 in
Width:
14-1/2 in