This product requires certification to purchase.

22-3/10 x 21-3/4 in. 1400 cfm Media Air Cleaner

This product has been replaced by

No image available
Carrier Corporation 20 x 20 in. High Efficiency Mechanical Air Cleaner
Manufacturer Part #P102UMC82020
Carrier Corporation

22-3/10 x 21-3/4 in. 1400 cfm Media Air Cleaner

  • Fast #
  • Part #RCMU2020AN
  • Item #10265437
  • Manufacturer Part #CMU2020AN
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Carrier Corporation 20 x 20 in. High Efficiency Mechanical Air Cleaner
Manufacturer Part #P102UMC82020
Carrier Corporation

22-3/10 x 21-3/4 in. 1400 cfm Media Air Cleaner

  • Fast #
  • Part #RCMU2020AN
  • Item #10265437
  • Manufacturer Part #CMU2020AN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High efficiency MERV 11 media filter, rated at 492 feet/minute, removes airborne contaminants down to 0.3 micron
  • Filter material is constructed of continuous hydrophobic polyolefin fibers that will not shred or absorb moisture. They are cellulose free and will not sustain mold growth
  • Unique filter design features a structured density gradient with an electret charge for higher initial and sustained efficiency over the life of the filter
  • Extra deep, 5-1/4" filter contains more media material than other filters on the market. More surface area means more collection area, longer filter life and lower static pressure
  • Perfect fit filter has an exact fit with the cabinet. Does not contain foam, sponge or fiberglass filler. Means all the air is passing through the filter and not through filler material, thereby maximizing the system’s ability to clean the air
  • User-friendly, easy-to-change filter cartridge means no fussing with complicated combs or brackets
  • Filter lasts up to one year in standard applications
  • Reversible air flow. Mounts in any position
  • Easy to replace with a high efficiency electronic air cleaner, which is capable of removing harmful contaminants as small as 0.01 micron (1/2,540,000 of an inch). For the most powerful air cleaning system available, add a true HEPA air cleaner to the media or electronic air cleaner
  • Heavy gauge galvanized steel cabinet resists corrosion and provides trouble-free vertical or horizontal installation. Holes are provided to facilitate mounting to the duct work or air handling system
  • Requires Certification

Documents


Specifications

Air Cleaner Size:
22-3/10 in x 21-3/4 in
CFM:
1400 ft3/min
Depth:
21-3/4 in
Filter Type:
Media
Height:
22-3/10 in
Material:
Steel
Width:
7-1/2 in