24/230V Transformer
24/230V Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 2-3/5 in
- Length:
- 5-3/5 in
- Product Type:
- Transformer
- Volts:
- 24/230V
- Width:
- 3-7/10 in