24-1/10 x 23-4/5 in. Condensate Drain Pan
24-1/10 x 23-4/5 in. Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Condensate Drain Pan
Specifications
- Color Finish Name:
- Black
- Drain Opening:
- 3/4
- Height:
- 23-4/5
- Length:
- 24-1/10
- Material:
- Metal
- Width:
- 3-7/10