24-3/4 x 6-2/5 in. Condensate Drain Pan
24-3/4 x 6-2/5 in. Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Condensate Drain Pan
Specifications
- Color Finish Name:
- Grey
- Drain Opening:
- 3/4
- Height:
- 6-2/5
- Length:
- 24-3/4
- Material:
- Metal
- Width:
- 18-1/2