This product requires certification to purchase.

24 in. 30° Fan Blade

Carrier Corporation

24 in. 30° Fan Blade

  • Fast #
  • Part #RCDLA01RA068
  • Item #10276422
  • Manufacturer Part #LA01RA068
3.9 out of 5 Customer Rating
Brand image
Carrier Corporation

24 in. 30° Fan Blade

  • Fast #
  • Part #RCDLA01RA068
  • Item #10276422
  • Manufacturer Part #LA01RA068
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Pitch
30°
Blade Span
24 in
Diameter
24 in
Height
7-1/4 in
Length
24 in
Width
17-7/8 in
Characteristics & Features
Brand Model Compatibility
189BNV037000FAAA, 189BNV048000FAAA, 189BNV060000FAAA, 24VNA937A0030050, 24VNA948A0030050, 24VNA960A0030050, 25VNA837A0030050, 25VNA848A0030050, 25VNA860A0030050, 288BNV037000FAAA, 288BNV048000FAAA
Material
Steel
Warranty & Product Information
OEM Part
Yes