24 in. Fan Blade
24 in. Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Blade Span:
- 24 in
- Brand Model Compatibility:
- 105ANA042000BAAA, 105ANA042000BAAB, 105ANA048000BAAA, 105ANA048000BAAB, 114CNA042000BAAA, 114CNA042000BAAB, 114CNA048000BAAA, 114CNA048000BAAB, 114CNC042000BAAA, 114CNC048000BAAA, 123ANA036BN0BEAA, 214DNA042000BAAA, 214DNA042000BAAB, 214DNC036000BAAA
- Diameter:
- 24 in
- Height:
- 7 in
- Length:
- 27 in
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 17 in