24 x 3-1/2 in. Condensate Drain Pan
24 x 3-1/2 in. Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Condensate Drain Pan
Specifications
- Brand Model Compatibility:
- FB4BNL048L00EBAA 245, FB4BNL060L00EBAA 245, FB4CNF042L00ECAA 245, FB4CNF042L00EDAA 245, FB4CNF042L00EEAA 245, FB4CNF042L10ECAA 245, FB4CNF042L10EDAA 245, FB4CNF042L15ECAA 245, FB4CNF042L15EDAA 245, FB4CNF048L00EEAA 245, FB4CNF048L00EFAA 245
- Color Finish Name:
- Black
- Drain Opening:
- 3/4
- Height:
- 3-1/2
- Length:
- 24
- Material:
- Plastic
- Width:
- 20-1/2