24000 BTU Ceiling and Floor Mount Multi-Zone 208/230V
24000 BTU Ceiling and Floor Mount Multi-Zone 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 208/230V-1-60Hz voltage
- Convertible: Under ceiling - floor console
- DC fan motor
- Multiple fan speeds
- Knock out for fresh air opening
- Louver control (fixed or swing)
- Built-in IR receiver and display panel
- All equipment wiring complies with NEC requirements
- Unit constructed in accordance with ETL requirements
Specifications
- A2L Compatible:
- No
- AMP:
- 1.2, 15
- Application:
- Commercial
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- CFM:
- 571 ft3/min
- Decibel Rating (dB):
- 53.8 dB
- Depth:
- 8 in
- Height:
- 26 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 100 W
- Weight:
- 62 lb
- Width:
- 39 in