This product requires certification to purchase.

24K BTU - Cassette - Multi-Zone Indoor Unit - 208/230V

Carrier Corporation

24K BTU - Cassette - Multi-Zone Indoor Unit - 208/230V

  • Fast #
  • Part #C40GJQB24C3
  • Item #10259253
  • Manufacturer Part #40GJQB24C--3
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

24K BTU - Cassette - Multi-Zone Indoor Unit - 208/230V

  • Fast #
  • Part #C40GJQB24C3
  • Item #10259253
  • Manufacturer Part #40GJQB24C--3
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
24000
CFM:
694 ft3/min
Decibel Rating (dB):
39 dB
Depth:
33-1/10 in
Energy Star Compliant:
No
Height:
9-2/5 in
Liquid Line (OD):
3/8 in
MBH:
24
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
208/230V
Width:
22-2/5 in