24V 60A Fan Relay
24V 60A Fan Relay
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- When a contractor needs to replace a relay, sequencer, or timer in a customer’s HVAC system, they can count on Totaline to provide the quality replacement components they need
- Totaline components are made from quality materials, with affordability, durability, and reliability in mind
- Totaline carries a full lineup of relays, sequencers, and timers for virtually any application
- Some of the benefits dealers enjoy when working with us include
- Fully stocked distribution centers to help them get the products they need
- Quality components that provide an excellent replacement option
- Wide range of components available for virtually any application
Specifications
- AMP:
- 12, 24, 48, 60, 8
- Height:
- 1-1/2 in
- Length:
- 1-1/4 in
- Product Type:
- Fan Relay
- Volts:
- 24V
- Width:
- 2-29/50 in