24V Air Conditioner Control Board
24V Air Conditioner Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 0.4
- Control Board Type:
- Air Conditioner
- Height:
- 1-9/10
- Length:
- 5-4/5
- Type:
- RLH33WP002
- Volts:
- 24V
- Width:
- 7-4/5