This product requires certification to purchase.

24V Cycle Protector

Carrier Corporation

24V Cycle Protector

  • Fast #
  • Part #CKSACY0101AAA
  • Item #10277937
  • Manufacturer Part #KSACY0101AAA
3.1 out of 5 Customer Rating
Brand image
Carrier Corporation

24V Cycle Protector

  • Fast #
  • Part #CKSACY0101AAA
  • Item #10277937
  • Manufacturer Part #KSACY0101AAA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
6 in
Width
3 in
Characteristics & Features
Time Delay
Yes
Time Delay Range
5 min
Electrical & Operational Information
Phase
Single Phase
Volts
24V
Warranty & Product Information
Product Type
Cycle Protector