This product requires certification to purchase.

24V Gas Valve

Carrier Corporation

24V Gas Valve

  • Fast #
  • Part #RCDEF33CW188
  • Item #10269731
  • Manufacturer Part #EF33CW188
5 out of 5 Customer Rating
Brand image
Carrier Corporation

24V Gas Valve

  • Fast #
  • Part #RCDEF33CW188
  • Item #10269731
  • Manufacturer Part #EF33CW188
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
4 in
Pressure - Maximum
0.5 psi
Width
5 in
Electrical & Operational Information
Stages
Single
Volts
24V