25-1/2 x 23-1/2 in. Unit Cover Grey Plastic
25-1/2 x 23-1/2 in. Unit Cover Grey Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Grey
- Depth:
- 23-1/2 in
- Fits Model:
- 24ABB330A003, 24ABB330A0031, 24ABB330A005, 24ABB330A0N3, 24ABB330W003, 24ACA418C003, 24ACA418C00330
- Height:
- 25-1/2 in
- Material:
- Plastic
- Product Type:
- Cover
- Width:
- 23-1/2 in