This product requires certification to purchase.

25 x 4-1/2 in. Condensate Drain Pan

Carrier Corporation

25 x 4-1/2 in. Condensate Drain Pan

  • Fast #
  • Part #R34331475103
  • Item #10274602
  • Manufacturer Part #343314-75103
4.7 out of 5 Customer Rating
Brand image
Carrier Corporation

25 x 4-1/2 in. Condensate Drain Pan

  • Fast #
  • Part #R34331475103
  • Item #10274602
  • Manufacturer Part #343314-75103
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Condensate Drain Pan
  • Requires Certification

Specifications

Brand Model Compatibility:
FB4BNL060L00EBAA, FB4CNF018L00EEAA, FB4CNF018L05EEAA, FB4CNF018L08EEAA, FB4CNF024L00EGAA, FB4CNP060L00EFAA, FB4CNP060L00EGAA, FB4CNP060L00EHAA, FB4CNP060L00EJAA, FB4CNP061L00EEAA, FB4CNPS60L00EFAA, FB4CNPS60L00EGAA, FB4CNPS60L00EIAA, FB4CNPS60L00EJAA
Color Finish Name:
Black
Configuration:
Horizontal
Drain Opening:
3/4 in
Height:
4-1/2 in
Length:
25 in
Material:
Metal
Width:
28-1/4 in