This product requires certification to purchase.

25A 110/120V Single Phase 3 Pole Contactor

Carrier Corporation

25A 110/120V Single Phase 3 Pole Contactor

  • Fast #
  • Part #RCDHN53CB115
  • Item #10276112
  • Manufacturer Part #HN53CB115
5 out of 5 Customer Rating
Brand image
Carrier Corporation

25A 110/120V Single Phase 3 Pole Contactor

  • Fast #
  • Part #RCDHN53CB115
  • Item #10276112
  • Manufacturer Part #HN53CB115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-3/5 in
Height
2-4/5 in
Width
2-3/10 in
Electrical & Operational Information
AMP
25
Phase
Single Phase
Volts
110/120V
Warranty & Product Information
Fits Model
09DK 020 100, 09DK 020 500, 09DK 020 600, 09DK 024 100, 09DK 024 500, 09DK 024 600, 09DK 028 100, 09DK 028 500, 09DK 028 600, 09DK 034 100, 09DK 034 500, 09DK 034 600, 09DK 044 100, 09DK 044 500, 09DK 044 600, 09DK 054 100, 09DK 054 500, 09DK 054 600, 09DK 064 100
Product Type
3 Pole Contactor