25kW Three Phase Electric KW Heat Strip
25kW Three Phase Electric KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 78300
- Height:
- 9 in
- Length:
- 38 in
- MBH:
- 78.3
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater Kit
- Volts:
- 460V
- Watts:
- 25 kW
- Width:
- 13 in