26 in. Fan Blade
26 in. Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Blade Span:
- 26 in
- Diameter:
- 26 in
- Height:
- 4 in
- Length:
- 25 in
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 25 in