This product requires certification to purchase.

27 in. Aluminum Coil

Carrier Corporation

27 in. Aluminum Coil

  • Fast #
  • Part #RCD3343437049
  • Item #10291517
  • Manufacturer Part #334343-7049
5 out of 5 Customer Rating
Brand image
Carrier Corporation

27 in. Aluminum Coil

  • Fast #
  • Part #RCD3343437049
  • Item #10291517
  • Manufacturer Part #334343-7049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Coil Type:
Condenser
Height:
33
Length:
27
Material:
Aluminum, Copper
Refrigerant:
R-410A
Weight:
50
Width:
27