This product requires certification to purchase.

28/120/240/277V 40A Fan Relay

Carrier Corporation

28/120/240/277V 40A Fan Relay

  • Fast #
  • Part #RCDHN61PC005
  • Item #10276132
  • Manufacturer Part #HN61PC005
4.7 out of 5 Customer Rating
Brand image
Carrier Corporation

28/120/240/277V 40A Fan Relay

  • Fast #
  • Part #RCDHN61PC005
  • Item #10276132
  • Manufacturer Part #HN61PC005
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
2-3/4 in
Width
1-1/4 in
Electrical & Operational Information
AMP
20, 30, 40
Volts
28/120/240/277V
Warranty & Product Information
Fits Model
38AUD-12A0-1A-A-, 38AUD-12A0-5A-A-, 38AUD-12A0-6A-A-, 38AUD-12A0-9A-A-, 38AUD-14A0-1A-A-, 38AUD-14A0-5A-A-, 38AUD-14A0-6A-A-, 38AUD-14A0-9A-A-, 38AUD-16A0-1A-A-, 38AUD-16A0-5A-A-, 38AUD-16A0-6A-A-, 38AUD-16A0-9A-A-, 38AUD-25A0-1A-A-, 38AUD-25A0-5A-A-
Product Type
Fan Relay