2H/2C, 3H/2C Smart Programmable Thermostatin White
2H/2C, 3H/2C Smart Programmable Thermostatin White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Access your system from anywhere with the Carrier SmartHome app for iOS® or Android® devices
- Works seamlessly with most third-party smart home platforms
- Features intuitive LED lighting which temporarily communicates the current operation mode blue cooling orange heating, green fan only
- Your carrier dealer can provide improved system service by remotely viewing the smart thermostat's operating status data
- To enable this feature, you'll need to accept our terms and conditions, including system status viewing by your dealer
- SmartSave makes it easy-to-save energy and earn rewards, upon enrollment and continued annual participation, while maintaining control of your comfort
- Manages single and two stage systems as well as indoor air quality accessories to provide comfort enhancing control
Specifications
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9/10 in
- Energy Star Compliant:
- No
- Height:
- 5-1/5 in
- Maximum Temperature:
- 104
- Minimum Temperature:
- 40
- Origin:
- Global
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C, 3H/2C
- Temperature Range:
- 40 to 104 Deg F
- Touch Screen:
- Yes
- Type:
- CTSTATCCEWF01
- Volts:
- 24V
- Width:
- 3-1/2 in
- Wireless Communication:
- Wi-Fi