2H/2C 7-Day Programmable W-Fi Thermostat
2H/2C 7-Day Programmable W-Fi Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Programmable Thermostat
Specifications
- AMP:
- 3
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-37/1000 in
- Display Type:
- LCD
- Height:
- 4-27/125 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 50
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C, 3H/2C
- Temperature Range:
- 50 to 90 Deg F
- Touch Screen:
- Yes
- Type:
- CTSTWHA01
- Volts:
- 24V
- Width:
- 4-27/125 in
- Wireless Communication:
- Wi-Fi
- Zones:
- 1