3/4 hp 1050 RPM 120/240V Single Phase ECM Blower Motor
3/4 hp 1050 RPM 120/240V Single Phase ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 5.6, 9.6
- Blower Type:
- ECM
- CSA Certified:
- No
- Frame Size:
- 39
- Horsepower:
- 3/4 hp
- Length:
- 11-3/5 in
- OEM Part:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Shaft Length:
- 3-15/16 in
- Shaft Size:
- 1/2 in
- Type:
- R58MV660002
- UL Listed:
- Yes
- Volts:
- 120/240V
- Weight:
- 16.75 lb