This product requires certification to purchase.

3/4 hp 1075 RPM 115V Single Phase Blower Motor

Carrier Corporation

3/4 hp 1075 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #RCDHB46TR113
  • Item #10275387
  • Manufacturer Part #HB46TR113
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

3/4 hp 1075 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #RCDHB46TR113
  • Item #10275387
  • Manufacturer Part #HB46TR113
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
11.8
Blower Type:
PSC
Fan Speeds:
3
Frame Size:
39
Horsepower:
3/4 hp
Length:
10
MFD Rating:
10 mfd
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Shaft Length:
3-1/2
Shaft Size:
1/2
Volts:
115V
Weight:
4.9