3/4 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor
3/4 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 7.9
- Blower Type:
- Direct Drive
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 8-7/10
- MFD Rating:
- 25 mfd
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 3-1/2
- Shaft Size:
- 1/2
- Volts:
- 115V
- Weight:
- 18.4