3/4 hp ECM Blower Motor
3/4 hp ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Blower Type:
- ECM
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Hertz:
- 60
- Horsepower:
- 3/4 hp
- Length:
- 12-1/2 in
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Shaft Length:
- 3-9/10 in
- Shaft Size:
- 1/2 in
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 19.2 lb