3/4 hp ECM Blower Motor
3/4 hp ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 8.8
- Blower Type:
- ECM
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Frequency:
- 60
- Horsepower:
- 3/4 hp
- Length:
- 11-1/4 in
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Shaft Length:
- 3-7/8 in
- Shaft Size:
- 1/2 in
- Volts:
- 115V
- Weight:
- 14.5 lb