3/4 in. Flame Rollout Switch
3/4 in. Flame Rollout Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Brand Model Compatibility:
- 10116, 359AAV036060AAAA, 359AAV036080AAAA, 359AAV048080AAAA, 359BAV036040AAAA, 359BAV036060AAAA, 359BAV060080AAAA, 359BAV060100AAAA, 58HDV040-10112, 58HDV060-10112, 58HDV080-10120, 58HDV100-10120, 58HDX060-10112, 58HDX080, 58HDX080-10112, PG9MTAV36050ABSS
- Product Type:
- Flame Rollout Switch
- Temperature Range:
- Up to 300 Deg F
- UL Listed:
- No
- Width:
- 3/4 in