3/4 in. Inlet/ 3/4 in. Outlet Service Valve
3/4 in. Inlet/ 3/4 in. Outlet Service Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 2 in
- Inlet Outlet:
- 3/4 in
- Length:
- 6-1/8 in
- Width:
- 3-1/8 in