3/4 in. x 2 ft. Stainless Steel Hose Kit for HVAC Systems
3/4 in. x 2 ft. Stainless Steel Hose Kit for HVAC Systems
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Diameter:
- 3/4
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 24
- Material:
- Braided Stainless Steel
- Pressure - High:
- 1200
- Pressure - Maximum:
- 400 psi
- Product Type:
- Hose
- Temperature Range:
- 15 to 180 Deg F
- Type:
- CARAHK0752
- UL Listed:
- No
- Weight:
- 0.8
- Width:
- 2