3/8 in. Copper 7-7/10 in. Sight Glass
3/8 in. Copper 7-7/10 in. Sight Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quick
- Reliable
- Convenient
- Affordable
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 7-7/10 in
- Material:
- Copper