This product requires certification to purchase.

3/8 x 5/16 x 6 x 8 x 1 in. Adapter Assembly

Carrier Corporation

3/8 x 5/16 x 6 x 8 x 1 in. Adapter Assembly

  • Fast #
  • Part #RCD40MD000003
  • Item #10261721
  • Manufacturer Part #40MD000003
5 out of 5 Customer Rating
Brand image
Carrier Corporation

3/8 x 5/16 x 6 x 8 x 1 in. Adapter Assembly

  • Fast #
  • Part #RCD40MD000003
  • Item #10261721
  • Manufacturer Part #40MD000003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Carrier OEM Part
  • Requires Certification

Specifications

Brand Model Compatibility:
38MAQB12R-301, 38MAQB24R-301, 38MAQB18R-301, 38MAQB36R-301
Fitting Size 1:
3/8 in
Fitting Size 2:
5/16 in
Fitting Sizes:
3/8 in x 5/16 in
Height:
1 in
Length:
6 in
Product Type:
Adapter Assembly
Size:
6 in x 8 in x 1 in
Width:
8 in