This product requires certification to purchase.

3-3/10 x 15-4/5 in. Neutralizer

Carrier Corporation

3-3/10 x 15-4/5 in. Neutralizer

  • Fast #
  • Part #RP9080001
  • Item #10276802
  • Manufacturer Part #P908-0001
5 out of 5 Customer Rating
Brand image
Carrier Corporation

3-3/10 x 15-4/5 in. Neutralizer

  • Fast #
  • Part #RP9080001
  • Item #10276802
  • Manufacturer Part #P908-0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
3-3/10 in
Tool Type:
Neutralizer
Weight:
3.55 lb
Width:
15-4/5 in