This product requires certification to purchase.

3-5/80 in. Wire Connector in Grey

Carrier Corporation

3-5/80 in. Wire Connector in Grey

  • Fast #
  • Part #RP298WCGREY
  • Item #10276738
  • Manufacturer Part #P298-WC/GREY
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

3-5/80 in. Wire Connector in Grey

  • Fast #
  • Part #RP298WCGREY
  • Item #10276738
  • Manufacturer Part #P298-WC/GREY
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully stocked distribution centers to help them get the products they need
  • Quality components that provide an excellent replacement option
  • Wide range of components available for virtually any application
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
1-1/4 in
Length:
3-5/80 in
Product Type:
Wire Connector
Width:
2 in
Wire Gauge (AWG):
22 ga