3-7/10 hp 1425 RPM 200/208/230/400/460V Three Phase Blower Motor
3-7/10 hp 1425 RPM 200/208/230/400/460V Three Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 4.8, 5, 10.2, 10.3, 10.4
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 3-7/10 hp
- Length:
- 19 in
- Motor Enclosure:
- Open
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1425
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-9/16 in
- Shaft Size:
- 7/8 in
- UL Listed:
- UL 1995
- Volts:
- 200/208/230/400/460V
- Weight:
- 46 lb