3-7/10 hp 1725 RPM 208/230/460V Three Phase Belt Drive Blower Motor
3-7/10 hp 1725 RPM 208/230/460V Three Phase Belt Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 10.7
- Blower Type:
- Belt Drive
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 3-7/10 hp
- Length:
- 19-1/2 in
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-1/2 in
- Shaft Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 208/230/460V
- Weight:
- 50 lb