3-7/10 hp 1750 RPM 208/230/460V Three Phase PSC Blower Motor
3-7/10 hp 1750 RPM 208/230/460V Three Phase PSC Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 4.6, 9.2, 9.5, 9.6
- Blower Type:
- PSC
- Fan Speeds:
- Variable
- Frame Size:
- 56
- Horsepower:
- 3-7/10 hp
- Length:
- 15-7/10
- Motor Enclosure:
- Open Drip Proof (ODP)
- OEM Part:
- Yes
- Origin:
- Domestic
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1750
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/4
- Shaft Size:
- 3/4
- UL Listed:
- No
- Volts:
- 208/230/460V
- Weight:
- 46