3 hp 1130 RPM 460V Three Phase Blower Motor
This product has been replaced by
Manufacturer Part #HD58CH460
3 hp 1130 RPM 460V Three Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 4.8
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 3 hp
- Length:
- 17
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1130
- RPM Range:
- 900-1150
- Shaft Length:
- 2
- Shaft Size:
- 1/2
- Volts:
- 460V
- Weight:
- 50.3