This product requires certification to purchase.

3 Ton - 13 SEER - Scroll Air Conditioner - 208/230/3 - R-410A

Carrier Corporation

3 Ton - 13 SEER - Scroll Air Conditioner - 208/230/3 - R-410A

  • Fast #
  • Part #C24ABB336A005
  • Item #10277377
  • Manufacturer Part #24ABB336A005
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

3 Ton - 13 SEER - Scroll Air Conditioner - 208/230/3 - R-410A

  • Fast #
  • Part #C24ABB336A005
  • Item #10277377
  • Manufacturer Part #24ABB336A005
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Energy Star Compliant:
No
Height:
35-469/500 in
Length:
26-7/8 in
Minimum Circuit Ampacity (MCA):
14.5
Phase:
Three Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
3 Ton
Volts:
208/230V, 208/240/3/60V
Weight:
170 lb
Width:
27-5/8 in