3 Ton - 13.4 SEER2 - 81% AFUE - Gas Heat Packaged Rooftop System - Low Gas Heat - R-454B - 208-230/1
3 Ton - 13.4 SEER2 - 81% AFUE - Gas Heat Packaged Rooftop System - Low Gas Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- CEC Compliant:
- For Sale in CA
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 4 Ton
- Type:
- C48FEDA04A2A30A0A0
- Volts:
- 208/230V