This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Gas Heat Packaged Rooftop - Low Gas Heat - R-454B - 460/3

Carrier Corporation

3 Ton - 13.4 SEER2 - Gas Heat Packaged Rooftop - Low Gas Heat - R-454B - 460/3

  • Fast #
  • Part #C48FEDA04A2A60A0A0
  • Item #11613042
  • Manufacturer Part #48FEDA04A2A6-0A0A0
3.3 out of 5 Customer Rating
Brand image
Carrier Corporation

3 Ton - 13.4 SEER2 - Gas Heat Packaged Rooftop - Low Gas Heat - R-454B - 460/3

  • Fast #
  • Part #C48FEDA04A2A60A0A0
  • Item #11613042
  • Manufacturer Part #48FEDA04A2A6-0A0A0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Configuration:
Convertible
Fuel Type:
Natural Gas
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
5 Ton
Volts:
460V