3 Ton - 13.4 SEER2 - Gas Heat Packaged Rooftop - Medium Gas Heat - R-454B - 208/230/1
3 Ton - 13.4 SEER2 - Gas Heat Packaged Rooftop - Medium Gas Heat - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Configuration:
- Convertible
- Fuel Type:
- Natural Gas
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Tonnage:
- 3 Ton
- Volts:
- 208/230V