This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Single Packaged Heat Pump System - R-454B - 208/230/1

Carrier Corporation

3 Ton - 13.4 SEER2 - Single Packaged Heat Pump System - R-454B - 208/230/1

  • Fast #
  • Part #C50NTB363
  • Item #11610357
  • Manufacturer Part #50NT-B36---3
3.9 out of 5 Customer Rating
Brand image
Carrier Corporation

3 Ton - 13.4 SEER2 - Single Packaged Heat Pump System - R-454B - 208/230/1

  • Fast #
  • Part #C50NTB363
  • Item #11610357
  • Manufacturer Part #50NT-B36---3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Energy Star Compliant:
No
Origin:
Global
Refrigerant:
R-454B
Tonnage:
3 Ton
Volts:
208/230V, 200/230/1/60V