3 Ton - 23.0 SEER2 - Variable Speed Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1
3 Ton - 23.0 SEER2 - Variable Speed Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Rotary
- Energy Star Compliant:
- Yes
- Minimum Circuit Ampacity (MCA):
- 23.8
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 23
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton
- Volts:
- 208/230V, 200/230/1/60V