3 Ton - Multipoise - VCA Fan Coil with InteliSense™ Technology - Modular - R-454B - 21" W
3 Ton - Multipoise - VCA Fan Coil with InteliSense™ Technology - Modular - R-454B - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- IntelliSense technology - allows for critical equipment performance data to be gathered and shared with your dealer who can reassure you that your system is running properly
- Simply pair your IntelliSense enabled Preferred™ Series fan coil with an ecobee for Bryant® Smart Thermostat to grant permission for data sharing and watch an improved customer experience come to life
- With Puron Advance™ refrigerant, Bryant® proudly continues our century-plus commitment to environmental stewardship
- It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
- All Bryant® products with Puron Advance™ include factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
- Puron Advance™ refrigerant specific thermostatic expansion valve metering device (mechanical connectors)
- DuraTech™ coil protection for enhanced corrosion-resistance
- Variable speed fan; Improved humidity control
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 4
- BTU:
- 36000
- CFM:
- 1400
- Coil Type:
- Fan
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 22-1/16
- Height:
- 53-7/16
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Max CFM:
- 1400
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Width:
- 21-1/8