This product requires certification to purchase.

3 Ton - Uncased - Ceiling Mount Fan Coil - R-454B TXV - ECM

Carrier Corporation

3 Ton - Uncased - Ceiling Mount Fan Coil - R-454B TXV - ECM

  • Fast #
  • Part #CFMU5Z3600AL
  • Item #10866769
  • Manufacturer Part #FMU5Z3600AL
4.8 out of 5 Customer Rating
Brand image
Carrier Corporation

3 Ton - Uncased - Ceiling Mount Fan Coil - R-454B TXV - ECM

  • Fast #
  • Part #CFMU5Z3600AL
  • Item #10866769
  • Manufacturer Part #FMU5Z3600AL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Moderate energy savings when paired with compatible outdoor unit
  • Standard comfort features to help keep you comfortable all year round
  • Provides standard control of your airflow that passes through your air filter
  • Upon timely registration, on eligible equipment select either a 10 yr parts only limited warranty or a 5 yr parts, plus a 3 yr labor limited warranty
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Configuration:
Furred Down
Energy Star Compliant:
No
Material:
Aluminum
Refrigerant:
R-454B
Tonnage:
3 Ton
Volts:
208/230V, 208/240/1/60V
Width:
49-1/4